Sink, Drop-In Mount, 3 Hole, Left Bowl 14" x 18" Center Bowl 7.5" x 15.75" Right Bowl 13.5" x 16" (Discontinued)
- Mfr # LGR4322C
- Zoro # G8807893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LGR4322C
Zoro #
G8807893
UPC #
94902031590
Country of Origin
United States
Dimensions
Overall Length
43"
Overall Width
22"
Overall Height
10"
Bowl Depth
9.875" x 5" x 7.875"
Bowl Size
Left Bowl 14" x 18" Center Bowl 7.5" x 15.75" Right Bowl 13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
No. of Bowls
3
Drain Opening
3.5
With Faucet / Without Faucet
With Faucet
Includes
LGR43223 sink, LK3001CR faucet
Description
Sink,18-Gau Triple-Basin Drop-In,SS,Kit
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.