Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 3 Hole, Left Bowl 12" x 12", Right Bowl 12" x 12", Lustrous Satin LRAD2918653

Sink, Drop-In Mount, 3 Hole, Left Bowl 12" x 12", Right Bowl 12" x 12", Lustrous Satin (Discontinued)

  • Mfr # LRAD2918653
  • Zoro # G8813049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD2918653
Zoro #
G8813049
UPC #
94902174358
Country of Origin
United States

Dimensions

Overall Length
29"
Overall Width
18"
Overall Height
6.5"
Bowl Depth
6.375" x 6.375"
Bowl Size
Left Bowl 12" x 12", Right Bowl 12" x 12"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,29x18x6.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.