Zoro Homepage

Sink, Drop-In Mount, 3 Hole, Lustrous Satin

  • Mfr # LRAD1919653

  • Zoro # G8810879


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19.5"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD1919653
Zoro #
G8810879
UPC #
94902175812
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
19"
Overall Height
6.5"
Bowl Depth
6.375"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink

Description

Sink,SS,19.5x19x6.5 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.