Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 4 Hole, Left Bowl 14" x 18" Center Bowl 9.25" x 12" Right Bowl 14" x 18" PSMR43224

Sink, Drop-In Mount, 4 Hole, Left Bowl 14" x 18" Center Bowl 9.25" x 12" Right Bowl 14" x 18" (Discontinued)

  • Mfr # PSMR43224
  • Zoro # G8810632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR43224
Zoro #
G8810632
UPC #
94902044064
Country of Origin
United States

Dimensions

Overall Length
43"
Overall Width
22"
Overall Height
7.125"
Bowl Depth
7" x 5" x 7"
Bowl Size
Left Bowl 14" x 18" Center Bowl 9.25" x 12" Right Bowl 14" x 18"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
4
Item
Sink
Drain Opening
3.5
No. of Bowls
3

Description

Sink,SS,43x22x7.12 In.,Triple Bowl Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.