Sink, Drop-In Mount, 4 Hole, Left Bowl 14" x 15.75", Right Bowl 14" x 15.75", Brushed Satin

  • Mfr # GECR33214

  • Zoro # G5467476


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Stainless steel
Overall Height
5.375"
Bowl Depth
5.25" x 5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GECR33214
Zoro #
G5467476
UPC #
094902025995
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
21.25"
Overall Height
5.375"
Bowl Depth
5.25" x 5.25"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
4
Item
Sink
Drain Opening
3.5
No. of Bowls
2

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.