Sink, Drop-In Mount, 4 Hole, Left Bowl 16" x 16", Right Bowl 16" x 16", Lustrous Satin

  • Mfr # LR37224

  • Zoro # G8808359


product price:  $981.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
7.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR37224
Zoro #
G8808359
UPC #
94902039275
Country of Origin
United States

Dimensions

Overall Length
37"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 16" x 16", Right Bowl 16" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Sink
Drain Opening
3.5
No. of Bowls
2

Description

Sink,18 Ga,SS,37x22x7.625 In.Dbl,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.