Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 4 Hole, Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", Lustrous Satin DRKR23417LC

Sink, Drop-In Mount, 4 Hole, Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", Lustrous Satin (Discontinued)

  • Mfr # DRKR23417LC
  • Zoro # G8829900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKR23417LC
Zoro #
G8829900
UPC #
94902026473
Country of Origin
United States

Dimensions

Overall Length
34"
Overall Width
17"
Overall Height
7.625"
Bowl Depth
3.5" x 7.5"
Bowl Size
Left Bowl 9.25" x 12", Right Bowl 16" x 11.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Sink
Includes
One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting
Drain Opening
2
No. of Bowls
2
With Faucet / Without Faucet
With Faucet

Description

Sink,SS,34x17x7-5/8 In.,Top

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.