This item is Discontinued.

Elkay Sink, Drop-In Mount, 4 Hole, Left Bowl 10" x 14", Right Bowl 19" x 16", Lustrous Satin DRKR24119L4

Sink, Drop-In Mount, 4 Hole, Left Bowl 10" x 14", Right Bowl 19" x 16", Lustrous Satin (Discontinued)

  • Mfr # DRKR24119L4
  • Zoro # G8829952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKR24119L4
Zoro #
G8829952
UPC #
94902022291
Country of Origin
United States

Dimensions

Overall Length
41"
Overall Width
19.5"
Overall Height
7.625"
Bowl Depth
3.5" x 7.5"
Bowl Size
Left Bowl 10" x 14", Right Bowl 19" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
4
Item
Sink
Drain Opening
2
No. of Bowls
2

Description

Sink,SS,41x19.5x7-5/8 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.