Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, MR2 Hole, Left Bowl 12" x 12", Right Bowl 12" x 12", Lustrous Satin DLR291810MR2

Sink, Drop-In Mount, MR2 Hole, Left Bowl 12" x 12", Right Bowl 12" x 12", Lustrous Satin (Discontinued)

  • Mfr # DLR291810MR2
  • Zoro # G8825457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR291810MR2
Zoro #
G8825457
UPC #
94902346878
Country of Origin
United States

Dimensions

Overall Length
29"
Overall Width
18"
Overall Height
10"
Bowl Depth
9.875" x 9.875"
Bowl Size
Left Bowl 12" x 12", Right Bowl 12" x 12"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Sink
Drain Opening
3.5
No. of Bowls
2

Description

Sink,SS,29x18x10 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.