Sink, Drop-In Mount, MR2 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Lustrous Satin (Discontinued)
- Mfr # DLR332212MR2
- Zoro # G8825743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLR332212MR2
Zoro #
G8825743
UPC #
94902346823
Country of Origin
United States
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
12.125"
Bowl Depth
12" x 12"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Sink
No. of Bowls
2
Drain Opening
3.5
Description
Sink,SS,33x22x12.12 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.