Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Drop-In Mount, Pre-scored for up to 4 Hole, Ricotta

  • Mfr # ELXH3322RRT0

  • Zoro # G8811210


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Quartz
Overall Width
22"
Overall Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXH3322RRT0
Zoro #
G8811210
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 17.217" x 19.34", Right Bowl 13.123" x 16.635"
Width
22"
Length (In.)
33

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Ricotta
Number of Holes
Pre-scored for up to 4
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Material
Quartz

Description

Sink,33x22x10 In.,60/40,Top,Ricotta

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.