Sink, Drop-In Mount, Pre-scored for up to 5 Hole, 22.319" x 16.409", Caviar

  • Mfr # ELX2522CA0

  • Zoro # G8810328


product price:  $666.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Drop-In
Body Material
Quartz
Overall Width
22"
Overall Height
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELX2522CA0
Zoro #
G8810328
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5"
Bowl Size
22.319" x 16.409"
Width
22"
Length (In.)
25

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Caviar
Number of Holes
Pre-scored for up to 5
Item
Sink
No. of Bowls
1
Drain Opening
3.5
Material
Quartz

Description

Sink,25x22x9.5 In.,Top,Caviar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.