Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Mocha (Discontinued)
- Mfr # ELG3322MC0
- Zoro # G8811481
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELG3322MC0
Zoro #
G8811481
UPC #
94902441085
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
Mocha
Number of Holes
Pre-scored for up to 5
Item
Sink
Description
Sink,33x22x9.5 In.,Top,Mocha
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.