Zoro Homepage

Sink, Drop-in, Undermount Mount, 0 Hole, 13.15" x 13.15", Ricotta

  • Mfr # ELX1616RT0

  • Zoro # G8812583


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.748"
Mounting Type
Drop-in, Undermount
Body Material
Quartz
Overall Width
15.748"
Overall Height
7.675"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELX1616RT0
Zoro #
G8812583
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15.748"
Overall Width
15.748"
Overall Height
7.675"
Bowl Depth
7.675"
Bowl Size
13.15" x 13.15"
Width
15.7480"
Length (In.)
15.7480

Details

Mounting Type
Drop-in, Undermount
Body Material
Quartz
Finish
Ricotta
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
1
Material
Quartz

Description

Sink,15-3/4x15-3/4x7-11/16 In.,Dual,Ricotta

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.