Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-in, Undermount Mount, 0 Hole, 15.5" x 15.5", Greige ELG16FBGR0

Sink, Drop-in, Undermount Mount, 0 Hole, 15.5" x 15.5", Greige (Discontinued)

  • Mfr # ELG16FBGR0
  • Zoro # G8814738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG16FBGR0
Zoro #
G8814738
UPC #
94902078502
Country of Origin
Germany

Dimensions

Overall Length
18.151"
Overall Width
18.151"
Overall Height
7.5"
Bowl Depth
7.496"
Bowl Size
15.5" x 15.5"

Details

Mounting Type
Drop-in, Undermount
Body Material
Quartz
Finish
Greige
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
1

Description

Sink,18.12x18.12x7.5 In.,Dual,Greige

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.