Zoro Homepage

Sink, Drop-in, Undermount Mount, 0 Hole, Greystone

  • Mfr # ELG1616GS0

  • Zoro # G8832588


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.748"
Mounting Type
Drop-in, Undermount
Body Material
Quartz
Finish
Greystone
Overall Width
15.748"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG1616GS0
Zoro #
G8832588
UPC #
94902080468
Country of Origin
Germany

Dimensions

Overall Length
15.748"
Overall Width
15.748"
Overall Height
7.675"
Bowl Depth
7.675"

Details

Mounting Type
Drop-in, Undermount
Body Material
Quartz
Finish
Greystone
Number of Holes
0
Item
Sink

Description

Sink,15-3/4x15-3/4x7-11/16 In.,Dual,Gryston

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.