Zoro Homepage

Sink, Drop-in, Undermount Mount, 0 Hole, Hammered Mirror

  • Mfr # SCF16FBSH

  • Zoro # G8807449


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.375"
Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Hammered Mirror
Overall Width
16.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCF16FBSH
Zoro #
G8807449
UPC #
94902333106
Country of Origin
China

Dimensions

Overall Length
16.375"
Overall Width
16.375"
Overall Height
7"
Bowl Depth
7"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Hammered Mirror
Number of Holes
0
Item
Sink

Description

Sink,Specialty Collection Bowl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.