Zoro Homepage

Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin

  • Mfr # DSESR127221

  • Zoro # G8807528


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27"
Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Elite Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSESR127221
Zoro #
G8807528
UPC #
94902777252
Country of Origin
United States

Dimensions

Overall Length
27"
Overall Width
22"
Overall Height
8"
Bowl Depth
8"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Elite Satin
Number of Holes
1
Item
Sink

Description

Sink,20 Ga,SS,27x22x8.0625 In.,Dual/Univ

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.