Zoro Homepage

Sink, Drop-in, Undermount Mount, 1 Hole, Lustrous Satin

  • Mfr # DLSR2722101

  • Zoro # G8808401


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
10"
Number of Holes
1
Bowl Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLSR2722101
Zoro #
G8808401
UPC #
94902779270
Country of Origin
United States

Dimensions

Overall Length
27"
Overall Width
22"
Overall Height
10"
Bowl Depth
10"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Sink

Description

Sink,18 Ga,SS,27x22x10 In.,Dual/Univ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.