Zoro Homepage

Sink, Drop-in, Undermount Mount, 2 Hole, 22.5" x 16.75", Polished Satin

  • Mfr # ECTSR25229TBG2

  • Zoro # G8831081


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Polished Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTSR25229TBG2
Zoro #
G8831081
UPC #
94902110325
Country of Origin
China

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
9"
Bowl Depth
9"
Bowl Size
22.5" x 16.75"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
2
Item
Sink
No. of Bowls
1
Drain Opening
3.5
Includes
ECTSR25229T Sink, CTXBG2115 Bottom Grid

Description

Sink,Crosstown,SS,25x22x9 In.,Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.