This item is Discontinued.

Elkay Single Bowl Dual Mount Bar Sink W/ Faucet, 15-3/4" X 15-3/4" X 7-11/16", Greystone ELG1616GS0FC

Single Bowl Dual Mount Bar Sink W/ Faucet, 15-3/4" X 15-3/4" X 7-11/16", Greystone (Discontinued)

  • Mfr # ELG1616GS0FC
  • Zoro # G1890560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELG1616GS0FC
Zoro #
G1890560
UPC #
94902127552
Country of Origin
Germany

Dimensions

Overall Length
15.7480
Overall Width
15.7480
Overall Height
7.6750
Bowl Depth
7.6750
Length
13.15
Width
13.15
Minimum Cabinet Size
21

Details

Mounting Type
Drop-in Sink Kits Undermount
Body Material
Quartz
Finish
Greystone
Number of Holes
0
Item
SINK
Drain Opening
3.5
No. of Bowls
1
Bowl Shape
Rectangular
Weight
26

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.