
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELG1616MC0FC
Zoro #
G1890028
UPC #
94902127576
Country of Origin
Germany
Dimensions
Overall Length
15.7480
Overall Width
15.7480
Overall Height
7.6750
Bowl Depth
7.6750
Length
13.15
Width
13.15
Minimum Cabinet Size
21
Details
Mounting Type
Dual
Body Material
Quartz
Finish
Mocha
Number of Holes
0
Item
Sink Kit
Bowl Shape
Rectangular
Weight
26
Drain Opening
3.5
No. of Bowls
1
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.