Zoro Homepage

Sink, E-Granite, Undr

  • Mfr # ELGU3322WH0

  • Zoro # G8363341


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Body Material
Quartz
Overall Length
33 in
Overall Width
18.5 in
Overall Height
9.5 in
Bowl Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU3322WH0
Zoro #
G8363341
UPC #
94902426303
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
18.5 in
Overall Height
9.5 in
Bowl Depth
9.5 in

Details

Item
Sink,E-Granite,Undr
Body Material
Quartz
No. of Bowls
2
Finish
White
Drain Opening
Rear Center
Bowl Shape
Rectangular

Description

Sink,E-Granite,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.