Zoro Homepage

Sink

  • Mfr # ELG3322MB0

  • Zoro # G216147480


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Matte Black
Overall Width
22 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG3322MB0
Zoro #
G216147480
UPC #
094902144382
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Bowl Width
16 1/2 in
Bowl Length
14 1/4 in
Manufacturers Warranty Length
Lifetime Warranty
Faucet Hole Diameter
1 1/2 in
Drain Opening Diameter
3 1/2 in

Details

Finish
Matte Black
Item
Sink
Faucet Mounting Centers
4 in
Standards
CSA B45.5/IAPMO Z124
Number of Stations
1
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Color
Black
Indoor/Outdoor Usage
Indoor
Faucet Mounting Location
Deck
Series
Quartz Classic(R)
Includes Hardware
Hardware Included
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
5
Sink Type
Kitchen
Sink Material
Quartz
Number of Bowls
2

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.