Zoro Homepage

Sink

  • Mfr # ELGHU3322RMB0

  • Zoro # G416147518


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Matte Black
Overall Height
10 in
Bowl Depth
10 in
Number of Stations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGHU3322RMB0
Zoro #
G416147518
UPC #
094902144429
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
10 in
Bowl Depth
10 in
Manufacturers Warranty Length
Lifetime Warranty
Bowl Length
17 1/4 in
Bowl Width
19 3/8 in
Drain Opening Diameter
3 1/2 in

Details

Finish
Matte Black
Item
Sink
Number of Stations
1
ADA Compliant
Not ADA Compliant
Standards
CSA B45.5/IAPMO Z124
Bowl Shape
Rectangular
Color
Black
Includes
Template
Number of Bowls
2
Indoor/Outdoor Usage
Indoor
Sink Type
Kitchen
Series
Quartz Classic(R)
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Included
Sink Material
Quartz
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.