Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink

  • Mfr # ELGRU13022GS0C

  • Zoro # G216147541


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 1/2 in
Finish
Greystone
Overall Width
18 3/4 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGRU13022GS0C
Zoro #
G216147541
UPC #
094902159430
Country of Origin
United Kingdom

Dimensions

Overall Length
29 1/2 in
Overall Width
18 3/4 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Bowl Width
16 1/2 in
Bowl Length
27 in
Manufacturers Warranty Length
Lifetime Warranty
Drain Opening Diameter
3 1/2 in

Details

Finish
Greystone
Item
Sink
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Number of Stations
1
Color
Gray
Includes
LKCLKIT Maintenance Kit, LKOBG2717SS Bottom Grid, LKQS35GS Drain
Standards
CSA B45.5/IAPMO Z124
Number of Bowls
1
Sink Material
Quartz
Number of Faucet Mounting Holes
0
Includes Hardware
Hardware Included
Indoor/Outdoor Usage
Indoor
CEC Compliant
Non CEC Compliant
Series
Quartz Classic(R)
Sink Type
Kitchen
Includes Side Splash
Side Splash Not Included

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.