Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink

  • Mfr # ELGRU13322GT0

  • Zoro # G216147510


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Graphite
Overall Width
18 1/2 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGRU13322GT0
Zoro #
G216147510
UPC #
094902159560
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
18 1/2 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Manufacturers Warranty Length
Lifetime Warranty
Bowl Length
30 1/4 in
Bowl Width
16 3/8 in
Drain Opening Diameter
3 1/2 in

Details

Finish
Graphite
Item
Sink
Number of Stations
1
ADA Compliant
Not ADA Compliant
Standards
CSA B45.5/IAPMO Z124
Includes
Template
Color
Gray
Bowl Shape
Rectangular
Number of Bowls
1
Includes Side Splash
Side Splash Not Included
Sink Material
Quartz
CEC Compliant
Non CEC Compliant
Series
Quartz Classic(R)
Indoor/Outdoor Usage
Indoor
Number of Faucet Mounting Holes
0
Sink Type
Kitchen
Includes Hardware
Hardware Included

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.