Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink

  • Mfr # ELGU3322GT0C

  • Zoro # G116147481


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Graphite
Overall Width
18 1/2 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU3322GT0C
Zoro #
G116147481
UPC #
094902159638
Country of Origin
United Kingdom

Dimensions

Overall Length
33 in
Overall Width
18 1/2 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Manufacturers Warranty Length
Lifetime Warranty
Bowl Width
16 1/4 in
Bowl Length
14 1/4 in
Drain Opening Diameter
3 1/2 in

Details

Finish
Graphite
Item
Sink
Standards
ASME A112.18.2/CSA B125.2, CSA B45.5/IAPMO Z124
ADA Compliant
Not ADA Compliant
Number of Stations
1
Color
Gray
Bowl Shape
Rectangular
Includes
LKCLKIT Maintenance Kit, LKOBG1516SS Bottom Grid, LKQS35BK Drain
Series
Quartz Classic(R)
Sink Type
Kitchen
Sink Material
Quartz
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
0
Indoor/Outdoor Usage
Indoor
CEC Compliant
Non CEC Compliant
Number of Bowls
2

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.