Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink

  • Mfr # ELGULBO3322MB0

  • Zoro # G116147542


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Matte Black
Overall Width
20 1/2 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGULBO3322MB0
Zoro #
G116147542
UPC #
094902144610
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
20 1/2 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Bowl Width
16 1/4 in, 18 1/4 in
Bowl Length
12 7/8 in, 17 1/2 in
Manufacturers Warranty Length
Lifetime Warranty
Drain Opening Diameter
3 1/2 in

Details

Finish
Matte Black
Item
Sink
Number of Stations
1
Standards
CSA B45.5/IAPMO Z124
ADA Compliant
Not ADA Compliant
Bowl Shape
Rectangular
Includes
Template
Color
Black
Series
Quartz Classic(R)
Sink Type
Kitchen
Includes Hardware
Hardware Included
Number of Bowls
2
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor
Number of Faucet Mounting Holes
0
Sink Material
Quartz
Includes Side Splash
Side Splash Not Included

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.