Zoro Homepage

Sink, Farmhouse Mount, 0 Hole, White

  • Mfr # SWUF28179WH

  • Zoro # G8807318


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29.875"
Mounting Type
Farmhouse
Body Material
Fireclay
Finish
White
Overall Width
19.925"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWUF28179WH
Zoro #
G8807318
UPC #
94902441047
Country of Origin
Italy

Dimensions

Overall Length
29.875"
Overall Width
19.925"
Overall Height
10.062"
Bowl Depth
9.125"

Details

Mounting Type
Farmhouse
Body Material
Fireclay
Finish
White
Number of Holes
0
Item
Sink

Description

Sink,29.875x19.75x9.25 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.