Zoro Homepage
This item is Discontinued.
Elkay Sink, Floor Mount, 0 Hole, 36" x 24", Buffed Satin WNSF8136R0

Sink, Floor Mount, 0 Hole, 36" x 24", Buffed Satin (Discontinued)

  • Mfr # WNSF8136R0
  • Zoro # G9007542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNSF8136R0
Zoro #
G9007542
UPC #
094902205045
Country of Origin
United States

Dimensions

Overall Length
61.5"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14"
Bowl Size
36" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,SS,WNSF8136R0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.