Zoro Homepage
This item is Discontinued.
Elkay Sink, Floor Mount, 1 Set, On Center Hole, 10" x 12", #4 Finish EHS-14-PEDX

Sink, Floor Mount, 1 Set, On Center Hole, 10" x 12", #4 Finish (Discontinued)

  • Mfr # EHS-14-PEDX
  • Zoro # G8832378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS-14-PEDX
Zoro #
G8832378
UPC #
94902677972
Country of Origin
China

Dimensions

Overall Length
14"
Overall Width
16.5"
Overall Height
47"
Bowl Depth
5"
Bowl Size
10" x 12"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Drain Opening
1.5
With Faucet / Without Faucet
With Faucet
Includes
Lead free faucet and strainer included with product.
No. of Bowls
1

Description

Sink,Pdstal Base,14x16.5x47 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.