Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Floor Mount, 2 Hole, #4 Finish

  • Mfr # FLR-1X

  • Zoro # G8809862


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Mounting Type
Floor
Body Material
Stainless steel
Finish
#4 Finish
Overall Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLR-1X
Zoro #
G8809862
UPC #
94902734033
Country of Origin
China

Dimensions

Overall Length
24"
Overall Width
20"
Overall Height
11.5"
Bowl Depth
6"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
2
Item
Sink
Includes
Stainless steel skirt add a layer of extra protection.

Description

Sink,Standard Mop,1-6 In. Bowl,24x20x10 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.