Zoro Homepage
This item is Discontinued.
Elkay Sink, Floor Mount, 2 Hole, Left Bowl 30" x 24", Right Bowl 30" x 24", Buffed Satin SS8260OF2

Sink, Floor Mount, 2 Hole, Left Bowl 30" x 24", Right Bowl 30" x 24", Buffed Satin (Discontinued)

  • Mfr # SS8260OF2
  • Zoro # G9007490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS8260OF2
Zoro #
G9007490
UPC #
094902152219
Country of Origin
United States

Dimensions

Overall Length
63"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 30" x 24", Right Bowl 30" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
2
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,SS8260OF298

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.