Zoro Homepage
This item is Discontinued.
Elkay Sink, Floor Mount, 4 Hole, Left Bowl 27" x 24", Right Bowl 27" x 24", Buffed Satin WNSF8254LOF4

Sink, Floor Mount, 4 Hole, Left Bowl 27" x 24", Right Bowl 27" x 24", Buffed Satin (Discontinued)

  • Mfr # WNSF8254LOF4
  • Zoro # G9008050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNSF8254LOF4
Zoro #
G9008050
UPC #
094902151595
Country of Origin
United States

Dimensions

Overall Length
79.5"
Overall Width
27.5"
Overall Height
44"
Bowl Depth
14" x 14"
Bowl Size
Left Bowl 27" x 24", Right Bowl 27" x 24"

Details

Mounting Type
Floor
Body Material
Stainless steel
Finish
Buffed Satin
Number of Holes
4
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,WNSF8254LOF4116

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.