This item is Discontinued.

Elkay Quartz Luxe 33" x 18-7/16" x 9-7/16", Single Bowl Undermount Sink, Jubilee ELXRU13322JB0

Quartz Luxe 33" x 18-7/16" x 9-7/16", Single Bowl Undermount Sink, Jubilee (Discontinued)

  • Mfr # ELXRU13322JB0
  • Zoro # G5480621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELXRU13322JB0
Zoro #
G5480621
UPC #
94902113852
Country of Origin
United States

Dimensions

Width
18.46"
Length (In.)
33

Details

Item
Kitchen Sink
No. of Bowls
1
Finish
Jubilee
Material
Quartz

Description

Elkay Quartz 33" X 18.4375" X 9.4375" Single Bowl Undermount Kitchen Sink, Jubilee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.