Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Kit, Dual Mount, 0 Hole, Black

  • Mfr # ELG1616BK0C

  • Zoro # G1890405


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.7480
Mounting Type
Dual
Body Material
Quartz
Overall Width
15.7480
Overall Height
7.6750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG1616BK0C
Zoro #
G1890405
UPC #
94902127507
Country of Origin
Germany

Dimensions

Overall Length
15.7480
Overall Width
15.7480
Overall Height
7.6750
Bowl Depth
7.6750
Length
13.15
Width
13.15
Minimum Cabinet Size
21

Details

Mounting Type
Dual
Body Material
Quartz
Finish
Black
Number of Holes
0
Item
Sink Kit
Weight
21
No. of Bowls
1
Drain Opening
3.5
Bowl Shape
Rectangular

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.