Zoro Homepage

Sink Kit, Undermount Mount, 0 Hole, White

  • Mfr # ELGRU13322WH0C

  • Zoro # G1890545


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33
Mounting Type
Undermount
Body Material
Quartz
Finish
White
Overall Width
18.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGRU13322WH0C
Zoro #
G1890545
UPC #
94902127880
Country of Origin
Germany

Dimensions

Overall Length
33
Overall Width
18.46
Overall Height
9.4375
Bowl Depth
9.4375
Width
16.3010
Length
30.2460
Minimum Cabinet Size
36

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
White
Number of Holes
0
Item
Sink Kit
Bowl Shape
Rectangular
Weight
38
No. of Bowls
1
Drain Opening
3.5

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.