Zoro Homepage

Sink

  • Mfr # LKOBG2717SS

  • Zoro # G616498465


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
24 5/8 in
Overall Width
14 1/4 in
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKOBG2717SS
Zoro #
G616498465
UPC #
094902158501
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 5/8 in
Overall Width
14 1/4 in
Overall Height
1 1/4 in

Details

Material
Stainless Steel
Item
Sink Grid

Description

Sink Grid, Gauge Not Applicable, Includes Not Applicable, Material Stainless Steel, Overall Height 1 1/4 in, Overall Width 14 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.