Quartz Luxe 33" x 19" x 10", Equal Double Bowl Undermount Sink with Aqua Divide, Maraschino (Discontinued)
- Mfr # ELXDULB3322MA0
- Zoro # G8366893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELXDULB3322MA0
Zoro #
G8366893
UPC #
-
Country of Origin
Germany
Dimensions
Width
19"
Length (In.)
33
Details
Item
Sink
No. of Bowls
2
Finish
Maraschino
Material
Quartz
Description
Sink,33x19x10 In.,Undr,Maraschino
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.