Zoro Homepage
This item is Discontinued.
Elkay Quartz Luxe 32-1/2" x 20" x 10", 60/40 Double Bowl Undermount Sink, Maraschino ELXHU3220RMA0

Quartz Luxe 32-1/2" x 20" x 10", 60/40 Double Bowl Undermount Sink, Maraschino (Discontinued)

  • Mfr # ELXHU3220RMA0
  • Zoro # G8368171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXHU3220RMA0
Zoro #
G8368171
UPC #
-
Country of Origin
Germany

Dimensions

Width
20"
Length (In.)
32.50

Details

Item
Sink
No. of Bowls
2
Finish
Maraschino
Material
Quartz

Description

Sink,32.5x20x10 In.,60/40,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.