
24-5/8"X18-1/2"X9-1/2", Sgl Bowl Undermount Sink, Mint Creme (Discontinued)
- Mfr # ELXU2522MT0
- Zoro # G1890466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELXU2522MT0
Zoro #
G1890466
UPC #
94902123516
Country of Origin
Germany
Dimensions
Width
18.5240"
Length (In.)
24.5960
Details
Finish
Mint Creme
Item
Sink
No. of Bowls
1
Material
Quartz
Description
Elkay Quartz Luxe sinks are exceptionally strong and silky smooth to the touch. The composite sink comes in deep, rich colors that make a statement, including red, blue, brown, black, gray and white. These durable kitchen, prep, bar and laundry sinks are constructed through a proprietary manufacturing process that combines natural quartz with high-performance, UV-stable acrylic resins.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.