Zoro Homepage
This item is Discontinued.
Elkay Quartz Luxe 24-5/8" x 18-1/2" x 9-1/2", Single Bowl Undermount Sink, Parchment ELXU2522PA0

Quartz Luxe 24-5/8" x 18-1/2" x 9-1/2", Single Bowl Undermount Sink, Parchment (Discontinued)

  • Mfr # ELXU2522PA0
  • Zoro # G8365959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXU2522PA0
Zoro #
G8365959
UPC #
-
Country of Origin
Germany

Dimensions

Width
18.5240"
Length (In.)
24.5960

Details

Item
Sink
No. of Bowls
1
Finish
Parchment
Material
Quartz

Description

Sink,24-5/8x18.5x9.5 In.,Undr,Parchment

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.