Sink, Quartz, 18.151 in W x 18.151 in L x 7.5 in H

  • Mfr # ELG16FBPC0

  • Zoro # G808444959


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Quartz
Finish
Pecan
Overall Width
18.151 in
Overall Length
18.151 in
Overall Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG16FBPC0
Zoro #
G808444959
UPC #
94902078526
Country of Origin
Germany

Dimensions

Overall Width
18.151 in
Overall Length
18.151 in
Overall Height
7.5 in

Details

Material
Quartz
Finish
Pecan
Item
Sink

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They come in a variety of vibrant UV-stable colors that allow you to add an unexpected pop of color to your space. Classic sinks also offer durability to take on tough kitchen tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.