Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish

  • Mfr # 14-3C16X20-2-18X

  • Zoro # G8815998


product price: $2,078.98
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
88"
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Overall Width
25.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-3C16X20-2-18X
Zoro #
G8815998
UPC #
094902669632
Country of Origin
China

Dimensions

Overall Length
88"
Overall Width
25.75"
Overall Height
45"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 16" x 20" Center Bowl 16" x 20" Right Bowl 16" x 20"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
No. of Bowls
3
Drain Opening
3.5
Includes
Includes stainless steel legs and adjustable bullet feet.

Description

Sink,3-14 In.B,18 In.L-R Drain,88x25.75x43.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.