Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)
- Mfr # 3C18X18-2-24X
- Zoro # G8817599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3C18X18-2-24X
Zoro #
G8817599
UPC #
094902731551
Country of Origin
China
Dimensions
Overall Length
106"
Overall Width
29.75"
Overall Height
46"
Bowl Depth
12" x 12" x 12"
Bowl Size
Left Bowl 18" x 18" Center Bowl 18" x 18" Right Bowl 18" x 18"
Details
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Drain Opening
3.5
Includes
Includes stainless steel legs and adjustable bullet feet.
No. of Bowls
3
Description
Sink,3-12 In.B,24 In.L-RDrain,106x23.75x46.75 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.