Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)
- Mfr # E1C20X20-L-20X
- Zoro # G8810142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1C20X20-L-20X
Zoro #
G8810142
UPC #
094902733067
Country of Origin
China
Dimensions
Overall Length
42.5"
Overall Width
25.75"
Overall Height
45"
Bowl Depth
12"
Details
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5
Description
Sink,1-12 In.B,20 In.L-Drain,42.5x25.75x45.75 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.