Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Scullery Mount, 1 Set, On Center Hole, 22" x 22", #4 Finish

  • Mfr # 14-1C22X22-0X

  • Zoro # G8815943


product price: $1,061.09
/ea
Free Shipping & Returns

Key Features

Overall Length
27"
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Overall Width
27.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-1C22X22-0X
Zoro #
G8815943
UPC #
094902731056
Country of Origin
China

Dimensions

Overall Length
27"
Overall Width
27.75"
Overall Height
45"
Bowl Depth
14"
Bowl Size
22" x 22"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5
No. of Bowls
1

Description

Sink,1-14 In. Bowl,27x27.75x43.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.