Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, 18" x 24", #4 Finish 1C18X24-L-18X

Sink, Scullery Mount, 1 Set, On Center Hole, 18" x 24", #4 Finish (Discontinued)

  • Mfr # 1C18X24-L-18X
  • Zoro # G8816059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C18X24-L-18X
Zoro #
G8816059
UPC #
094902731186
Country of Origin
China

Dimensions

Overall Length
38.5"
Overall Width
29.75"
Overall Height
46"
Bowl Depth
12"
Bowl Size
18" x 24"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
No. of Bowls
1
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

Sink,1-12 In. B,18 In. L-Drn,38.5x29.75x46.75 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.