Zoro Homepage
This item is Discontinued.
Elkay Sink, Scullery Mount, 1 Set, On Center Hole, Left Bowl 18" x 24", Right Bowl 18" x 24", #4 Finish 2C18X24-0X

Sink, Scullery Mount, 1 Set, On Center Hole, Left Bowl 18" x 24", Right Bowl 18" x 24", #4 Finish (Discontinued)

  • Mfr # 2C18X24-0X
  • Zoro # G8817483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C18X24-0X
Zoro #
G8817483
UPC #
094902731339
Country of Origin
China

Dimensions

Overall Length
43"
Overall Width
29.75"
Overall Height
46"
Bowl Depth
12" x 12"
Bowl Size
Left Bowl 18" x 24", Right Bowl 18" x 24"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Includes
Includes stainless steel legs and adjustable bullet feet.

Description

Sink,2-12 In. Bowls,43x29.75x46.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.